Shop All DC Washdown Motors
Leeson
Washdown Motor, 1/3 HP, Face, 10-3/8 in. L
Mfr # 114311.00
Zoro # G4242071
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 1/3
- RPM Range 1,701-1,800
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 114311.00
- Zoro # G4242071
- UPC # 691720013816
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Shaft Length | 1 7/8 in |
Overall Length | 10 3/8 in |
Shaft Dia. | 5/8 in |
Body Dia. | 7.38 in |
Length Less Shaft | 8 7/16 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 5 7/8 in |
Description
Washdown Motor, Single Phase, Motor Design Capacitor-Start, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 3.1 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTROL Deltrol Directional Control Catridge Valve 6 Gpm, 3000 PSI, 120 Vdc (452101)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 56 Frame, 115/208-230V AC Voltage (5K262)
- MITSUBOSHI Maxstar Wedge Supreme Cogged Banded 5V Type, 5/8 Inch Wide x 106 Inch Long x 4 Ribs - 4/5VX1060 (4R5VX1060)
- SKF SKF-6207 2Z, Single Row Ball Brgs, 6207 2Z (6207 2Z)
- LEESON Washdown Motor, 60 Hz, Face Mounting, CWSE (122179.00)
- LEESON Motor, 1 HP, 1760, 56C, 208-230/460V (119491.00)
- LEESON Washdown Motor, Face/Base, 13-3/8 in. L (113300.00)
- LEESON Washdown Motor, 3/4HP, Face/Base, 56C Frame (113587.00)
- LEESON Washdown Motor, 3HP, Face/Base, 182TC Frame (132198.00)
- LEESON Washdown Motor, 1/2 HP, Face, 10-7/8 in. L (114313.00)
- LEESON Washdown Motor, 7-1/2 HP, 3-Phase Design (140819.00)
- Leeson DC Washdown Motors