Shop All DC Washdown Motors
Leeson
Washdown Motor, 1/2 HP, Rigid Base, CWSE
Mfr # 112427.00
Zoro # G4609258
original price:
$448.99
4% off
new price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1/2
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 112427.00
- Zoro # G4609258
- UPC # 691720010723
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Length Less Shaft | 8 9/16 in |
Body Dia. | 7.38 in |
Overall Length | 10 1/2 in |
Manufacturers Warranty Length | 1 yr |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.0 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON P Style Coupler, Plug, 1/4" NPT (S-1802)
- STONER Xtra HD Silicone Mold Release, 12 oz. (E218)
- GAST Piston Air Compressor, 3/4HP, 115/230V, 1Ph (5LCA-246S-M550GX)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable, PK5 (08E-J08)
- LEESON Washdown Motor, 1 HP, Face/Base, 60 Hz, CWSE (119476.00)
- LEESON Washdown Motor, 3 HP, 3470 RPM (191492.00)
- LEESON Washdown Motor, 1 HP, 1760,143T, 230/460V (121865.00)
- LEESON Motor, 2 HP, 1745, 56C, 208-230/460V (119483.00)
- LEESON Washdown Motor, 3/4 HP, Rigid Base, CWSE (112428.00)
- LEESON Washdown Motor, 2 HP, 3450 RPM (191562.00)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 1750 rpm (6WY62)
- Leeson DC Washdown Motors