Shop All DC Washdown Motors
Leeson
Washdown Motor, 1/2 HP, 3-Phase, 56C Frame
Mfr # 113473.00
Zoro # G4608969
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1/2
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 113473.00
- Zoro # G4608969
- UPC # 691720012079
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 8 1/8 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Body Dia. | 6.5 in |
Overall Length | 10 1/16 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 5 7/8 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.8 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB Flange Bearing, Dia..7500 In, 1.6250 In, Sq (SWK12GUU)
- CONTINENTAL Air Hose, 3/8"I.D., 15 ft. (HZB03820-15-33-G)
- ALLEN BRADLEY POWERFLEX 400 380-480V-AC 0-320HZ 0-460V-AC 40HP AC VFD DRIVE (22C-D060A103)
- PREVOST Industrial Safety Coupler, 1/2" MNPT (ISI 061253)
- LEESON General Purpose Motors, 3 HP, 60 Hz (132196.00)
- LEESON Washdown Motor, 1/2 HP, Rigid Base, CWSE (112427.00)
- LEESON Washdown Motor, 1 HP, 1740 RPM (191565.00)
- LEESON Washdown Motor, 1HP, Face Mounting, 60/50Hz (119468.00)
- LEESON 0.75Hp Washdown Motor, 3 Phase, 1800 Rpm, 208-230/460 V, 56Hc Frame, Tenv (114561.00)
- LEESON Washdown Motor, 7-1/2 HP, 3540 RPM (140825.00)
- WEG 00518ET3ER184TC-W22, TEFC, 5 hp, 208/230/460 V, 60 Hz, 184TC , 1800 rpm (00518ET3ER184TC-W22)
- Leeson DC Washdown Motors