Shop All DC Washdown Motors
Leeson
Washdown Motor, 1/2 HP, 1725 rpm, 115/230V
Mfr # 112431.00
Zoro # G4242135
original price:
$447.99
4% off
new price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 1/2
- RPM Range 1,701-1,800
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 112431.00
- Zoro # G4242135
- UPC # 691720010822
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Overall Length | 10 1/2 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 8 9/16 in |
Body Dia. | 7.38 in |
Shaft Length | 1 7/8 in |
Manufacturers Warranty Length | 1 yr |
Description
Washdown Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 4.3 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design N, Removable Base No, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Oldham Set Screw, Bore 1/4 In (OST8-4-A)
- SMC Speed Exhaust Control Valve, 10mm, 3/8 In (ASV410F-03-10S)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-5/8 In, Steel (2C-162)
- BOSTITCH Bostitch HOPB1450 Heavy-Duty Air Hose, 1/4 in OD, PVC/Rubber, Yellow (HOPB1450)
- LEESON Washdown Motor, 1-1/2 HP, 1740 RPM (191567.00)
- LEESON Washdown Motor, 3/4 HP, 3450 RPM (191206.00)
- LEESON Washdown Motor, 1 HP, 1-15/16 in. Shaft L (113023.00)
- LEESON Motor, 2 HP, 1745, 56C, 208-230/460V (119483.00)
- LEESON Washdown Motor, 3/4 HP, Face, 11-3/8 in. L (114315.00)
- LEESON Washdown Motor, 1/2 HP, 3-Phase, 56C Frame (113473.00)
- DAYTON Washdown Motor, TEFC, 2 HP, 3450 rpm, 56HC (48ZJ92)
- Leeson DC Washdown Motors