Shop All DC Washdown Motors
Leeson
Washdown Motor, 10HP, 3-Phase Motor Design
Mfr # 141276.00
Zoro # G0123862
product price: $2,426.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,426.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 10
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 141276.00
- Zoro # G0123862
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Overall Length | 19 13/16 in |
Length Less Shaft | 15 9/16 in |
Shaft Dia. | 1 1/4 in |
Shaft Length | 4 1/4 in |
Body Dia. | 10.06 in |
Bolt Circle Dia. | 7 1/4 in |
Manufacturers Warranty Length | 1 yr |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 26.4/13.2 A, 215JM Frame, Usable @ 208V No, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS LC-075 Lightweight Set Screw Collar (LC-075)
- BOSTON GEAR WormGear, 16DP, 14.5PA, 60Teeth, RH, Bronze (G1048)
- RULAND Coupling, Oldham Clamp, Bore 30 mm (MOCC57-30-A)
- KOCH TOP LINK BUSHING 1in. (4046111)
- LEESON Washdown Motor, 3/4HP, Face/Base, 56C Frame (113587.00)
- LEESON Washdown Motor, 1/3 HP, Face, 10-3/8 in. L (114311.00)
- LEESON General Purpose Motors, 3 HP, 60 Hz (132447.00)
- LEESON Washdown Motor, 1/2 HP, 3-Phase, 56C Frame (113473.00)
- LEESON Washdown Motor, 1 HP, 1725 rpm, 115/230V (112626.00)
- LEESON Washdown Motor, 1/2 HP, Rigid Base, CWSE (112427.00)
- LEESON Washdown Motor, 3 Ph, TENV, 1 HP, 3450 rpm (117122.00)
- Leeson DC Motors