Shop All DC Washdown Motors
Leeson
Washdown Motor, 10 HP, 3535 RPM
Mfr # 140827.00
Zoro # G4447488
product price: $2,580.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,580.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 10
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 140827.00
- Zoro # G4447488
- UPC # 691720989425
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Shaft Dia. | 1 3/8 in |
Shaft Length | 3 3/8 in |
Length Less Shaft | 15 9/16 in |
Body Dia. | 8.5 in |
Overall Length | 18 11/16 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 7 1/4 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 3,535, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 23.6/11.8 A, 215TC Frame, Usable @ 208V No, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSC-043-Z Set Screw Collar (GSC-043-Z)
- ARO Solenoid Air Control Valve, 3/8 In, 120VAC (M213SD-120-A)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 7.15 in OD (683B)
- TOMPKINS Hydraulic Fitting-Steel06MOR-06FPX (6900-06-06)
- LEESON Washdown Motor, 2HP, Face/Base, 145TC Frame (122185.00)
- LEESON Washdown Motors, 25 HP, 60 Hz (194013.00)
- LEESON Washdown Pump Motors, 7-1/2 HP, 60 Hz (141273.00)
- LEESON Washdown Motor, 10 HP, 1765 RPM (140828.00)
- LEESON Washdown Motor, 1-1/2 HP, 1750 RPM (191489.00)
- LEESON Washdown Motor, 1/2 HP, 3450 RPM (191203.00)
- LEESON Washdown Motor, 7-1/2 HP, 3540 RPM (140825.00)
- Leeson DC Washdown Motors