Shop All DC Washdown Motors
Leeson
Washdown Motor, 10 HP, 215TC Frame, 60 Hz
Mfr # 140821.00
Zoro # G4609005
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,671.99
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 10
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson
- MFR # 140821.00
- Zoro # G4609005
- UPC # 691720980071
- Country of Origin Mexico
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 16 9/16 in |
Shaft Length | 3 3/8 in |
Shaft Dia. | 1 3/8 in |
Overall Length | 19 11/16 in |
Body Dia. | 9.63 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 7 1/4 in |
Description
Washdown Brake Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 26.8/13.4 A, 215TC Frame, Usable @ 208V No, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP SEET-42-AFER Coated Carbide Insert (6016-0123)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 60 In (QS 1 1/4 L 60)
- LDI INDUSTRIES Sight Plug Gage, NPT 1/2-14 Inch (LSP51-04)
- INGERSOLL-RAND Electric Air Compressor (247PN5-V (230-1-60))
- LEESON Washdown Motor, 1/2 HP, 1725 RPM (191475.00)
- LEESON Washdown Motor, 1-1/2 HP, 3450 RPM (191480.00)
- LEESON Washdown Motor, 1-1/2 HP, Rigid Base, CWSE (121869.00)
- LEESON Washdown Motor, 1 HP, 1740 RPM (191565.00)
- LEESON Washdown Motor, 2 HP, 1750 RPM (191491.00)
- LEESON General Purpose Motors, 20 HP, 60 Hz (194010.00)
- LEESON Washdown Motor, 1 HP, 1-15/16 in. Shaft L (113023.00)
- Leeson DC Motors