Shop All DC Washdown Motors
Leeson
Washdown Motor, 1 HP, Face/Base, 3-Phase
Mfr # 116780.00
Zoro # G4241791
product price: $534.99
/ea
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
- Frame 56J
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 116780.00
- Zoro # G4241791
- UPC # 691720348987
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Shaft Length | 2 7/16 in |
Overall Length | 11 3/8 in |
Shaft Dia. | 5/8 in |
Length Less Shaft | 8 15/16 in |
Body Dia. | 7.38 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 5 7/8 in |
Description
Washdown Jet Pump Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.6 A, 56J Frame, Usable @ 208V Yes, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 3/8" Barbed x 1/2" MNPT 90 Degree Elbow (HB050/038-90)
- U.S. MOTORS Motor, 1 HP, 1075 rpm, 48Y, 115/208-230V (6653)
- SPEEDAIRE Bracket, Clevis (6X475)
- AIGNEP USA Union Tee, 3/8 In, Tube, Brass, PK10 (88230-06)
- LEESON Washdown Motor, 3/4 HP, Face/Base, 3-Phase (116779.00)
- LEESON Washdown Motor, 1 HP, Face/Base, 12-1/8in.L (112529.00)
- LEESON Washdown Motor, 1 HP, 1750, 56C, 230/460V (119975.00)
- LEESON Washdown Motor, 2 HP, 1-15/16 in. Shaft L (119471.00)
- LEESON Washdown Motor, 1-1/2 HP, 1740 RPM (191567.00)
- LEESON General Purpose Motors, 20 HP, 60 Hz (194010.00)
- LEESON Washdown Motor, 3 HP, 3490,145C, 230/460V (121870.00)
- Leeson DC Washdown Motors