Shop All DC Washdown Motors
Leeson
Washdown Motor, 1 HP, Face/Base, 12-1/8in.L
Mfr # 112529.00
Zoro # G4241931
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 1
- RPM Range 1,701-1,800
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 112529.00
- Zoro # G4241931
- UPC # 691720010976
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Overall Length | 12 1/8 in |
Length Less Shaft | 10 3/16 in |
Shaft Dia. | 5/8 in |
Body Dia. | 7.38 in |
Shaft Length | 1 7/8 in |
Bolt Circle Dia. | 5 7/8 in |
Manufacturers Warranty Length | 1 yr |
Description
Washdown Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 6.4 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pgybk, 1500Srs, Npt, P39234-104 (P39234-104)
- CONTINENTAL 3/4" x 50 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD (20027083)
- GATES Polyflex Belts, 11M1280 (11M1280)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56H Frame (30PT71)
- LEESON General Purpose Motors, 3 HP, 60 Hz (194001.00)
- LEESON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1725 rpm (117129.00)
- LEESON Washdown Motor, 3/4 HP, 1740 RPM (191208.00)
- LEESON General Purpose Motors, 5 HP, 60 Hz (194002.00)
- LEESON Washdown Motor, 60 Hz, Face Mounting, CWSE (122179.00)
- LEESON Washdown Motor, 3 HP, Face/Base, 3-Phase (119463.00)
- DAYTON Washdown Motor, 3 Ph, TENV, 1 HP, 1725 rpm (1TRZ6)
- Leeson DC Motors