Shop All DC Washdown Motors
Leeson
Washdown Motor, 1 HP, Face, 12-1/8 in. L
Mfr # 114317.00
Zoro # G4242010
original price:
$590.52
5% off
new price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 1
- RPM Range 1,701-1,800
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 114317.00
- Zoro # G4242010
- UPC # 691720013878
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Overall Length | 12 1/8 in |
Shaft Length | 1 7/8 in |
Length Less Shaft | 10 3/16 in |
Body Dia. | 7.38 in |
Shaft Dia. | 5/8 in |
Bolt Circle Dia. | 5 7/8 in |
Manufacturers Warranty Length | 1 yr |
Description
Washdown Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 6.4 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Unloader Pilot Valve, 1/4 in Inlet, 80 PSI (RCT1-F1-HU)
- GAST Compressor Pump, 1/125 HP, 24VDC, Diaphragm (10D1125-101-1053)
- MILTON Pneumatic Exhaust Muffler, 1/8" NPT (S-1086-2)
- TRITAN Radial Ball Bearing, PS, 0.3125In Bore Dia (1603 2RS PRX)
- LEESON Washdown Motor, 1-1/2 HP, Face, 13-3/8in. L (114319.00)
- LEESON Motor, 2 HP, 1745, 56C, 208-230/460V (119483.00)
- LEESON Washdown Motor, 5HP, Face/Base, 184TC Frame (132200.00)
- LEESON Washdown Motor, 1-1/2 HP, 3450 RPM (191480.00)
- LEESON Washdown Motor, 2 HP, 3450 RPM (191482.00)
- LEESON Washdown Motor, 1 HP, 1740 RPM (191565.00)
- LEESON Washdown Motor, 3/4 HP, 1740 RPM (191208.00)
- Leeson DC Motors