Shop All DC Washdown Motors
Leeson
Washdown Motor, 1 HP, 3-Phase, 56C Frame
Mfr # 113590.00
Zoro # G4609118
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 113590.00
- Zoro # G4609118
- UPC # 691720012154
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Shaft Length | 1 7/8 in |
Length Less Shaft | 9 5/8 in |
Shaft Dia. | 5/8 in |
Overall Length | 11 9/16 in |
Bolt Circle Dia. | 5 7/8 in |
Manufacturers Warranty Length | 1 yr |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.3 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-JLM506848E, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, JLM506848E (JLM506848E)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In Port (L12PA452O000000)
- CLIMAX METAL PRODUCTS 2C-218 Two-Piece Clamping Collar (2C-218)
- DAYTON Ind Link Single Strand Pk5, Pin Length: 0.72 in (2YEC4)
- LEESON Washdown Motor, 3/4 HP, 1740 RPM (191208.00)
- LEESON Washdown Brake Motor, 1 HP, 1725 RPM (119485.00)
- LEESON Washdown Motor, 1/2HP, 3-Phase Design, CWSE (115743.00)
- LEESON Washdown Motor, 60 Hz, Face Mounting, CWSE (122179.00)
- LEESON Washdown Motor, 3/4 HP, 1140 RPM (191415.00)
- LEESON Washdown Motor, 1-1/2 HP, 1725 RPM (191481.00)
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 3480 rpm (6WY48)
- Leeson DC Washdown Motors