Shop All DC Washdown Motors
Leeson
Washdown Motor, 1 HP, 1750, 56C, 230/460V
Mfr # 119975.00
Zoro # G700722971
product price: $1,064.99
/ea
Free Shipping & Returns
$1,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 119975.00
- Zoro # G700722971
- UPC # 691720051962
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Body Dia. | 6.5 in |
Shaft Dia. | 5/8 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 5 7/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 13 1/4 in |
Length Less Shaft | 11 1/4 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.8/1.40 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, 60/50 Hz, Motor Service Factor 1.2, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Series Crimp-on End Fitting, 903,2052 (90306-064000-0)
- WATTS 740-3/4-30 Relief Valve 3/4" X (740-3/4-30)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H OFFSET LINK)
- ARO Manifold, 2 Station (M30M03-02)
- LEESON Washdown Motor, 1 HP, 3450 RPM (191478.00)
- LEESON Washdown Motor, 1 HP, 1740 RPM (191558.00)
- LEESON General Purpose Motors, 5 HP, 60 Hz (132201.00)
- LEESON Washdown Motor, 1 HP, 1725 RPM (191479.00)
- LEESON 1 Hp Washdown Motor, 3 Phase, 3600 Rpm, 230/460 V, 56C Frame, Tenv (117281.00)
- LEESON Washdown Motor, 1 HP, 1140 RPM (191417.00)
- LEESON Washdown Motor, 2 HP, 56C Frame (119472.00)
- Leeson DC Washdown Motors