Shop All DC Washdown Motors
Leeson
Washdown Motor, 1 HP, 143JM Frame
Mfr # 119475.00
Zoro # G7111627
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 119475.00
- Zoro # G7111627
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Overall Length | 12 1/4 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 15/16 in |
Length Less Shaft | 10 5/16 in |
Body Dia. | 7.38 in |
Bolt Circle Dia. | 5 7/8 in |
Manufacturers Warranty Length | 1 yr |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.2/1.6 A, 143JM Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Air Compressor 1/4 Inch x 11.5 Inch Nylon Sensor Tube (CTR7033)
- TRITAN Flange Bearing, 4-Bolt, Ball, 50mm Bore (UCF210-50MM)
- KURIYAMA Bulk Food Grade Hose, 1-1/2" ID x 100 ft. (MILK-150X100G)
- TIMKEN Radial Bearing, Double Seal, 35mm Bore (307PP)
- LEESON 1 Hp Washdown Motor, 3 Phase, 3600 Rpm, 230/460 V, 56C Frame, Tenv (117281.00)
- LEESON Washdown Motor, 1 HP, 1740 RPM (191564.00)
- LEESON Washdown Motor, 2 HP, 2in Shaft L, 60/50 Hz (122182.00)
- LEESON Washdown Motor, 3 Ph, TENV, 1 HP, 3450 rpm (117122.00)
- LEESON Washdown Motor, 2HP, Face/Base, 145TC Frame (122185.00)
- LEESON Washdown Motor, Face/Base, 11-3/8 in. L (113582.00)
- DAYTON Washdown Motor, TENV, 1 HP, 1750 rpm, 56C (48ZJ94)
- Leeson DC Washdown Motors