Shop All DC Washdown Motors
Leeson
Washdown Motor, 1 HP, 1-15/16 in. Shaft L
Mfr # 113023.00
Zoro # G4608917
original price:
$550.62
4% off
new price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 113023.00
- Zoro # G4608917
- UPC # 691720011683
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 9 5/8 in |
Shaft Length | 1 7/8 in |
Body Dia. | 6.5 in |
Overall Length | 11 9/16 in |
Bolt Circle Dia. | 5 7/8 in |
Manufacturers Warranty Length | 1 yr |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.3 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel (YR-1-X-SS)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 11A (KDRAA4L2)
- PARKER Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting (2.00DXPSR03.00)
- DIXON Reelcraft 7000 Hose Reel, 50 ft Hose, 3000 psi, Domestic (7800MP)
- LEESON Washdown Motors, 25 HP, 60 Hz (194013.00)
- LEESON Washdown Motor, 2 HP, 1-15/16 in. Shaft L (119471.00)
- LEESON General Purpose Motors, 3 HP, 60 Hz (132447.00)
- LEESON Washdown Motor, 2 HP, 3450 RPM (191490.00)
- LEESON Washdown Motor, 1 HP, 1750 RPM (191487.00)
- LEESON Washdown Motor, 1 HP, Face/Base, 12-1/8in.L (112529.00)
- LEESON 1 Hp Washdown Motor, 3 Phase, 3600 Rpm, 230/460 V, 56C Frame, Tenv (117281.00)
- Leeson DC Motors