Shop All DC Washdown Motors
Leeson
Washdown Motor, 1-1/2 HP, Face/Base, CWSE
Mfr # 113591.00
Zoro # G4609090
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1 1/2
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 113591.00
- Zoro # G4609090
- UPC # 691720012161
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Length Less Shaft | 10 5/8 in |
Body Dia. | 6.5 in |
Overall Length | 12 9/16 in |
Bolt Circle Dia. | 5 7/8 in |
Manufacturers Warranty Length | 1 yr |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.9 A, 56HC Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Single Row Ball Bearing (113KSZZ)
- MAIN FILTER Hydraulic Filter, replaces WIX 557841, Pressure Line, 10 micron, Outside-In (MF0059473)
- NTN NTN AR204-012, Ball Insert Bearing 075 In Id X 18504 In Od X 10039 In W Set Screw (AR204-012)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-501-8FP)
- LEESON Washdown Motor, 1/2 HP, 1740 RPM (191205.00)
- LEESON Washdown Motor, 60 Hz, 2 in. Shaft L, CWSE (122180.00)
- LEESON Washdown Motor, 8-15/16 in. L Less Shaft (116644.00)
- LEESON Washdown Motor, Face/Base, 10-7/8 in. L (112527.00)
- LEESON Washdown Motor, 1/2 HP, 3-Phase, 56C Frame (113473.00)
- LEESON Washdown Motor, 1-1/2 HP, 1740 RPM (191567.00)
- LEESON Washdown Motor, 3/4 HP, Rigid Base, CWSE (112428.00)
- Leeson DC Washdown Motors