Shop All DC Washdown Motors
Leeson
Washdown Motor, 1-1/2 HP, Face Mounting
Mfr # 113024.00
Zoro # G4608908
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1 1/2
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 113024.00
- Zoro # G4608908
- UPC # 691720011690
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 10 5/8 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 12 9/16 in |
Body Dia. | 6.5 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 5 7/8 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.9 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 63" Outside Length, 5/8" Top Width, 1 Ribs (5V630)
- DAYTON Brush, Motor, Pk2 (1R393)
- BUYERS PRODUCTS 1/4 Inch NPT Steel Flow Control Valve (F400S)
- WEG 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00318ET3E182T-W22)
- LEESON Washdown Pump Motors, 7-1/2 HP, 60 Hz (141270.00)
- LEESON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm (117127.00)
- LEESON Washdown Motor, 3 HP, 3490,145C, 230/460V (121870.00)
- LEESON Washdown Motor, 8-15/16 in. L Less Shaft (116644.00)
- LEESON Washdown Motor, 1 HP, Face/Base, 11-7/8in.L (113583.00)
- LEESON Washdown Motor, 1-1/2 HP, 1740 RPM (191567.00)
- LEESON Washdown Motor, 1 HP, 1140 RPM (191417.00)
- Leeson DC Washdown Motors