Shop All DC Permanent Magnet Motors
Leeson
Washdown Motor, 1-1/2 HP, 180VDC
Mfr # 108232.00
Zoro # G4241819
product price: $1,209.99
/ea
Free Shipping & Returns
$1,209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1 1/2
- Voltage 180V DC
- Nameplate RPM 1,750
- Shaft Dia. 5/8 in
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 108232.00
- Zoro # G4241819
- UPC # 691720006849
- Country of Origin United States
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 2 1/16 in |
Overall Length | 16 13/16 in |
Length Less Shaft | 14 7/8 in |
Body Dia. | 5.63 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 5 7/8 in |
Description
DC Washdown Motor, Single Phase, Motor Design Permanent Magnet DC, 1 1/2 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 180V DC, Full Load Amps 7.6 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Endshield Material 303 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (056T17D15909)
- GATES Power Round Belts, 9 X 190 PR (9 X 190 PR)
- FESTO Solenoid Coil MSFW-110-50/60-OD (MSFW-110-50/60-OD)
- CONTINENTAL 1/4" x 25 ft Rubber Coupled Multipurpose Air Hose 500 psi YL (20026249)
- LEESON DC Permanent Magnet Motor, 1/3 HP, 90VDC (098004.00)
- LEESON DC Permanent Magnet Motor, 3.8A, 3/4 HP (098069.00)
- LEESON DC Permanent Magnet Motor, 9.5A, 180VDC (128010.00)
- LEESON Washdown Motor, 3/4 HP, 90VDC (108228.00)
- LEESON DC Permanent Magnet Motor, 20.0A, 24VDC (108051.00)
- LEESON Magnet Permanent DC, 1/4 HP, 180V, 56C (098003.00)
- WORLDWIDE ELECTRIC Worldwide Electric PM DC Motor WPMDC34-18-180V-56CB, TENV & TEFC, 56C, 180V, 3/4 HP, 1800 RPM (WPMDC34-18-180V-56CB)
- Leeson DC Permanent Magnet Motors