Shop All DC Washdown Motors
Leeson
Washdown Motor, 1-1/2 HP, 143TC Frame
Mfr # 121909.00
Zoro # G7111931
Free Shipping & Returns
$1,382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1 1/2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson
- MFR # 121909.00
- Zoro # G7111931
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Overall Length | 12 11/16 in |
Shaft Length | 2 1/4 in |
Length Less Shaft | 10 11/16 in |
Body Dia. | 6.56 in |
Shaft Dia. | 7/8 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 5 7/8 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.4 A, 143TC Frame, Usable @ 208V No, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 52.2 in L Outside (BX49)
- DIXON King Combo ST Nipple, 1-1/2", NPT 2" (STC2025)
- DAYTON Speed Reducer, Indirect Drive, 50:1 (6Z445)
- DIXON Air King, A Type, Washer Rubber (AWR4)
- LEESON 3 Hp Washdown Motor, 3 Phase, 3600 Rpm, 230/460 V, 145C Frame, Tefc (121870.00)
- LEESON Washdown Motor, 3 HP, 3470 RPM (191542.00)
- LEESON Washdown Motor, 7-1/2 HP, 3540 RPM (140825.00)
- LEESON Washdown Motor, 1/2 HP, Face, 10-7/8 in. L (114313.00)
- LEESON Washdown Motor, 3/4HP, Face/Base, 56C Frame (113587.00)
- LEESON General Purpose Motors, 10 HP, 60 Hz (141269.00)
- WEG 00118NT3ESS56CFL, TEFC, 1 hp, 230/460 V, 60 Hz, 3 phase, 56HC , 1800 rpm, Footless (00118NT3ESS56CFL)
- Leeson DC Washdown Motors