Shop All DC Washdown Motors
Leeson
Washdown Brake Motor, 2 HP, 1740 RPM
Mfr # 122196.00
Zoro # G4242141
product price: $1,851.99
/ea
Free Shipping & Returns
$1,851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 2
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 122196.00
- Zoro # G4242141
- UPC # 691720347058
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 17 in |
Shaft Length | 2 in |
Shaft Dia. | 7/8 in |
Overall Length | 19 in |
Manufacturers Warranty Length | 1 yr |
Description
Washdown Brake Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,745, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.0 A, 145TC Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design C, Removable Base No, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-25-50-PPS-A (DSNU-25-50-PPS-A)
- DAYTON AC Gearmotor, 49.0 in-lb Max. Torque, 63 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z083)
- EAGLE BELTING Round Belt, Hollow, 5/16 In, Polyurethane (4934015)
- PIX Belt, XPA Cogged, 13 x 1082mm LP (XPA1082)
- LEESON Motor, 2 HP, 1745, 56C, 208-230/460V (119483.00)
- LEESON Washdown Motor, 2 HP, 1740 RPM (191570.00)
- LEESON Washdown Motor, 1/2 HP, 1140 RPM (191419.00)
- LEESON General Purpose Motor, 2 hp, Single Phase (117179.00)
- LEESON Washdown Motor, 3/4 HP, 1725 RPM (191477.00)
- LEESON Washdown Motor, 60 Hz, 2 in. Shaft L, CWSE (122180.00)
- LEESON Washdown Motor, 2HP, Face/Base, 145TC Frame (122185.00)
- Leeson DC Motors