Shop All DC Washdown Motors
Leeson
Washdown Brake Motor, 1 HP, 230/460V
Mfr # 141427.00
Zoro # G5423741
product price: $1,970.99
/ea
Free Shipping & Returns
$1,970.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 7 1/2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 141427.00
- Zoro # G5423741
- UPC # 691720041406
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Shaft Length | 3 7/16 in |
Length Less Shaft | 15 9/16 in |
Shaft Dia. | 1 1/8 in |
Overall Length | 21 1/16 in |
Body Dia. | 11.63 in |
Bolt Circle Dia. | 9 1/2 in |
Manufacturers Warranty Length | 1 yr |
Description
Crop Dryer Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 26.4/13.2 A, 215TZ Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Permanent Magnet DC, 1/3 HP, 180V, 56C (098005.00)
- PBC LINEAR Standard Linear Bearing, 3/4 In. (FL12)
- NSK NSK 6305, 6300 Series Single Row Deep Groove Ball Bearing (6305)
- MAIN FILTER Hydraulic Filter, replaces WIX D87B25BV, Pressure Line, 25 micron, Outside-In (MF0423307)
- LEESON Washdown Motor, 1/2 HP, 1740 RPM (191205.00)
- LEESON Washdown Brake Motor, 1 HP, 1740 RPM (122193.00)
- LEESON Washdown Motor, 5HP, 184JM Frame, 16-3/4"L (132451.00)
- LEESON Washdown Motor, Face/Base, 13-3/8 in. L (113300.00)
- LEESON Washdown Motor, 1 HP, 1740 RPM (191564.00)
- LEESON Washdown Motor, 1/2 HP, 1740 RPM (191204.00)
- LEESON Washdown Motor, 1/2 HP, 1725 RPM (191475.00)
- Leeson DC Motors