Shop All DC Washdown Motors
Leeson
Washdown Brake Motor, 1 HP, 1725 RPM
Mfr # 119486.00
Zoro # G4242211
product price: $1,139.99
/ea
Free Shipping & Returns
$1,139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 119486.00
- Zoro # G4242211
- UPC # 691720353523
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 15 7/16 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Body Dia. | 6.5 in |
Overall Length | 17 in |
Bolt Circle Dia. | 5 7/8 in |
Manufacturers Warranty Length | 1 yr |
Description
Washdown Brake Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.0-2.8/1.4 A, 56HC Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Washer, 28-0523 (28-0523)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (MSF-35)
- TOMPKINS Male JIC to Male O-Ring Boss 90: 3/4-16 A, 3/4-16 B (9077770)
- LINCOLN Spring Return Hose Reel, 1/2 in Hose Dia, 50 ft Length, 300 psi (83754)
- LEESON Washdown Motor, 1/2 HP, 10-3/8 in. L, CWSE (113581.00)
- LEESON 1 Hp Washdown Motor, 3 Phase, 3600 Rpm, 230/460 V, 56C Frame, Tenv (117281.00)
- LEESON Washdown Brake Motor, 1 HP, 1725 RPM (119485.00)
- LEESON Washdown Motor, 2 HP, 3450 RPM (191482.00)
- LEESON Washdown Motor, 7-1/2 HP, 3540 RPM (140825.00)
- LEESON Washdown Motor, 2 HP, 56C Frame (119472.00)
- LEESON Washdown Motor, 1 HP, 3-Phase, 56C Frame (113590.00)
- Leeson DC Washdown Motors