Shop All DC Washdown Motors
Leeson
Washdown Brake Motor, 1 HP, 1725 RPM
Mfr # 119485.00
Zoro # G4242150
original price:
$1,698.84
24% off
new price: $1,276.99
/ea
Free Shipping & Returns
$1,276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 119485.00
- Zoro # G4242150
- UPC # 691720345528
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Length Less Shaft | 15 7/16 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Body Dia. | 6.5 in |
Overall Length | 17 in |
Bolt Circle Dia. | 5 7/8 in |
Manufacturers Warranty Length | 1 yr |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.0-2.8/1.4 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON High Performance Wet Lubricant, 9.25 Oz. (SC0727000)
- WEATHERHEAD Fitting 3/8In Tubex3/8In Pipe (C5205X6X6)
- DAYTON Motor Start Capacitor, 340-408 MFD, Round (6FLV1)
- B B MANUFACTURING 24L100-6FS7, Timing Pulley, Steel, Black Oxide, (24L100-6FS7)
- LEESON Washdown Motor, 3 HP, 1760 RPM (132206.00)
- LEESON Washdown Motor, 1/2 HP, 1725 rpm, 115/230V (112431.00)
- LEESON Washdown Motor, 2 HP, 1740 RPM (191570.00)
- LEESON Washdown Motor, Face/Base, 10-7/8 in. L (112527.00)
- LEESON Washdown Motor, 3 HP, 3470 RPM (191542.00)
- LEESON Washdown Motor, 2 HP, 3-Phase, 145TC Frame (121868.00)
- BALDOR-RELIANCE Baldor-Reliance Motor CDPWD3440, .75HP, 1750RPM, DC, 56C, 3428P, TEFC, F1 (CDPWD3440)
- Leeson DC Motors