Shop All Motor Starter Accessories
Leeson
Single Phase TEFC Motors, 3/4 hp, 3450 RPM
Mfr # 110108.00
Zoro # G002015047
product price: $374.99
/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Key
- Nominal Efficiency 64 %
- Motor Application General Application
- Weight 29 lb
- Manufacturers Warranty Length 18 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 110108.00
- Zoro # G002015047
- UPC # 691720007853
- Country of Origin United States
- Category Motor Starter Accessories
Dimensions
Manufacturers Warranty Length | 18 mo |
Shaft Length | 1 7/8 in |
Length Less Shaft | 9 9/16 in |
Overall Length | 11 1/2 in |
Shaft Dia. | 5/8 in |
Description
Single Phase TEFC Motors, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 10.0/5.2-5.0 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class B, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 50 A, Reversing: Yes (LC2D50ABBE)
- FUNCTIONAL DEVICES-RIB Track Mount, 2.75 UPS Power Control Centr (PSH2RB10)
- VULCAN HART Toggle Switch (00-340324-00009)
- NVENT CADDY J-Hook, Hammer On 5/16-1/2 In Flange (CAT1258SM)
- LEESON 0.75 Hp Scr Motor, 2500 Rpm, 180 V, 56C Frame, Tefc (098010.00)
- LEESON 25 Hp Elevator Duty Motor, 3 Phase, 3600 Rpm, 200 V, 256T Frame, Odp (LM30097)
- LEESON 1.50Hp Condenser Fans Hvac/R Motor, 3Phase, 1200 Rpm, 208-230/460V, 56YFrm (111148.00)
- LEESON 5 Hp Crop Dryer Motor, 1 Phase, 3600 Rpm, 230 V, 182Tz Frame, Dpao (131847.00)
- LEESON 0.75 Hp Scr Motor, 1750 Rpm, 90 V, 56C Frame, Tefc, 098032.00 (098032.00)
- LEESON Single Phase TEFC Motors, 2 hp, 3450 RPM (114995.00)
- SQUARE D Contact Kit For 8965Ro10Series C (9998RA14)
- Leeson Starters