Shop All Motor Starter Accessories
Leeson
Single Phase TEFC Motors, 2 hp, 3450 RPM
Mfr # 114995.00
Zoro # G102014988
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Key
- CC Number Exempt
- Shaft Dia. 5/8 in
- Nameplate RPM 3,450
- Motor Thermal Protection Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 114995.00
- Zoro # G102014988
- UPC # 691720014400
- Country of Origin United States
- Category Motor Starter Accessories
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 11 9/16 in |
Manufacturers Warranty Length | 18 mo |
Shaft Length | 1 7/8 in |
Overall Length | 13 1/2 in |
Description
Single Phase TEFC Motors, Single Phase, Motor Design Capacitor-Start/Run, 2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 17.0/8.5 A, 56HC Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Cable Splitter, 2-Way, F-Type, 2.3 GHz (4LWZ1)
- FLUKE NETWORKS Test Set, TS30 w/ ABN, Waterproof (30800009)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK10 (37313)
- CANTEX BODY CONDUIT PVC1-1/4""LB (5133666U)
- LEESON 25 Hp Elevator Duty Motor, 3 Phase, 3600 Rpm, 200 V, 256T Frame, Odp (LM30097)
- LEESON 1Hp Power Tools Motor, 1 Phase, 3600 Rpm, 115/208-230 V, 56Z Frame, Odp (114216.00)
- LEESON 0.75 Hp Scr Motor, 1750 Rpm, 90 V, 56C Frame, Tefc, 098032.00 (098032.00)
- LEESON 20 Hp Elevator Duty Motor, 3 Phase, 3600 Rpm, 200 V, 254T Frame, Odp (LM30095)
- LEESON Single Phase TEFC Motors, 1 hp, 3450 RPM (110142.00)
- LEESON 10Hp Elevator Duty Motor, 3 Phase, 1800 Rpm, 230/460 V, 215T Frame, Odp (LM28868)
- LEESON 1.50Hp Condenser Fans Hvac/R Motor, 3Phase, 1200 Rpm, 208-230/460V, 56YFrm (111148.00)
- Leeson Motor Starter Accessories