Shop All AC Stationary Power Tool Motors
Leeson
Saw Motor, 4 HP, 3450 RPM, 230V
Mfr # 120998.00
Zoro # G1032787
product price: $886.99
/ea
Free Shipping & Returns
$886.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 4
- Nameplate RPM 3,450
- Frame 145Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 120998.00
- Zoro # G1032787
- UPC # 691720016497
- Country of Origin United States
- Category AC Stationary Power Tool Motors
Dimensions
Shaft Dia. | 3/4 in |
Shaft Length | 1 3/4 in |
Length Less Shaft | 11 1/8 in |
Overall Length | 12 7/8 in |
Cord Length | 54 in |
Description
Table Saw Motor, Single Phase, Motor Design Capacitor-Start, 4 HP, Nameplate RPM 3,450, No. of Speeds 1, 230V AC Voltage, Full Load Amps 17.6, 145Y Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Mounting Position Horizontal, Motor Frame Material Steel, Number of Shafts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 150 psi (SA38-1A150)
- CARLISLE 367L075 Synchro-Cog Timing Belt (367L075)
- BESTORQ Micro V Belt, 38.6 in Pitch Length, 0.56 in Top Width, 4 Ribs (386K4)
- BRENNAN INDUSTRIES 16HB-16MORB Straight (4604-16-16-O)
- LEESON Saw Motor, 1-1/2 HP, 3450 RPM, 115/230V (120925.00)
- LEESON Saw Motor, 2 HP, 3450 RPM, 115/230V (120997.00)
- LEESON Saw Motor, 3 HP, 3450 RPM, 230V (120728.00)
- DAYTON Tool Motor, 2-Shaft, 1 HP, 3450rpm, 115/230V (4K145BB)
- DAYTON Tool Motor, 2-Shaft, 1 HP, 1725 RPM, 115/230 (4K146BB)
- DAYTON Tool Motor, 2-Shaft, 1/2hp, 1725rpm, 115/230 (4K142BB)
- WEG Arbor Motor, 5 HP, 3470 RPM, 208-230/460V (00536ES3ESA80MR)
- Leeson AC Stationary Power Tool Motors