Shop All AC Stationary Power Tool Motors
Leeson
Saw Motor, 3 HP, 3450 RPM, 230V
Mfr # 120728.00
Zoro # G0454203
product price: $983.99
/ea
Free Shipping & Returns
$983.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 3
- Nameplate RPM 3,450
- Frame 145Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 120728.00
- Zoro # G0454203
- UPC # 691720015889
- Country of Origin United States
- Category AC Stationary Power Tool Motors
Dimensions
Shaft Dia. | 3/4 in |
Length Less Shaft | 11 1/8 in |
Shaft Length | 1 3/4 in |
Overall Length | 12 7/8 in |
Cord Length | 54 in |
Description
If you're looking for a high-quality table saw motor, the Leeson 120728.00 is your solution. This 3 HP motor will ensure that your power tools continue to run smoothly and efficiently. The Leeson 120728.00 Table Saw Motor has a 3/4 in. diameter shaft and runs at 3450 RPMs. It has a totally enclosed fan cooled enclosure, making it ideal for outdoor applications as well as indoors. Designed with a capacitor start design, this table saw motor comes complete with a nameplate speed of 3,450 RPMs and a horsepower rating of 3 HPs. The voltage required is 230V AC and the full load amps are 13 amps. When it comes to finding the right power tool motors, the Leeson 120728.00 is what you need to make sure your equipment continues running smoothly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel Bumper, Use w/4NB22 (4-HR1005)
- GATES PowerGrip GT3 Belts - 2M and 3M, 945-3MGT-09 (945-3MGT-09)
- DAYTON Shaft Collar, Set Screw, 3/16 In, St, PK100 (1F536)
- PARKER Colorflow Needle Valve, Brass, 3/8-18, 8 GPM, 2000 PSI (N600B)
- LEESON Saw Motor, 2 HP, 3450 RPM, 115/230V (120997.00)
- LEESON Saw Motor, 4 HP, 3450 RPM, 230V (120998.00)
- LEESON Saw Motor, 1-1/2 HP, 3450 RPM, 115/230V (120925.00)
- WEG Arbor Motor, 3 HP, 3500 RPM, 208-230/460V (00336ES3ESA80SR)
- DAYTON Tool Motor, 2-Shaft, 1/3hp, 3450rpm, 115V (5K600BA)
- DAYTON Tool Motor, 2-Shaft, 1/2hp, 1725rpm, 115/230 (4K142BB)
- WEG Arbor Motor, 10 HP, 1720 RPM, 208-230/460V (01018ES3ESA90LL)
- Leeson AC Stationary Power Tool Motors