Shop All AC Stationary Power Tool Motors
This Product is Discontinued
Leeson
Saw Motor, 1-1/2 HP, 3450 RPM, 115/230V (Discontinued)
Mfr # 113627.00
Zoro # G2800472
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design Capacitor-Start
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 1 1/2
- Nameplate RPM 3,450
- Frame 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson
- MFR # 113627.00
- Zoro # G2800472
- UPC # 691720012239
- Country of Origin United States
- Category AC Stationary Power Tool Motors
Dimensions
Shaft Length | 1 7/8 in |
Length Less Shaft | 10 7/16 in |
Shaft Dia. | 5/8 in |
Overall Length | 12 5/16 in |
Cord Length | 96 in |
Description
Table Saw Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 HP, Nameplate RPM 3,450, No. of Speeds 1, 115/230V AC Voltage, Full Load Amps 15.0/7.5 A, 56 Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.