Shop All DC Gear Motors
Leeson
Right Angle Gearmotors, 90V
Mfr # M1135038.00
Zoro # G504853062
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 90V
- Max. Torque 70 lb-in
- Gearmotor Shaft Type Single Left
- Gearmotor Shaft Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # M1135038.00
- Zoro # G504853062
- UPC # 691720091586
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 10.64 in |
Dimension XL | 10.64 in |
Shaft Length (Dimension V) | 1 4/5 in |
Dimension X | 4.5 in |
Dimension XH | 6.14 in |
Keyway Size Type | 0.187" Square x 1.25" |
Length Less Shaft | 8.88 in |
Shaft Dia. (Dimension U) | 5/8 in |
Overall Width | 4.09 in |
Keyway Depth | 1 1/4 in |
Output Shaft Length | 1 13/16 in |
Keyway Length | 1 1/2 in |
Keyway Width | 3/16 in |
Overall Height | 6.61 in |
Output Shaft Height | 1.67 in |
Output Shaft Diameter | 5/8 in |
Description
Right Angle Gearmotors, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 62 RPM, Maximum Torque 70 in-lb, Starting Torque 70 in-lb, Overhung Load Capacity 235 ft-lb, Rotation CW/CCW, Output Shaft Height 1.67 in, Mounting Orientation Horizontal, Gear Ratio 40:1, Input Horsepower 1/8 hp, Motor Insulation Class H, Efficiency 23.9 Percent, Output Shaft Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Belt Sheave, Classical, 15.4dia x 3LB-SF (1543LB)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P163419, Spin-On, 10 micron, Outside-In (MF0575524)
- KDR-LINE REACTORS Input Line Reactor, High Z, 208/240V, 46.2A (KDRD22H)
- SKF Angular Contact Bearing, 70mm, O.D. 150mm (7314 BECBY)
- LEESON 0.50 Hp Dc Gearmotor, 33 Rpm, 90 V, 48Y Frame, Tefc (108708.00)
- LEESON 90 Volt Dc Gearmotor (M1125074.00)
- LEESON 0.13 Hp Dc Gearmotor, 31 Rpm, 90 V, 30 Frame, Tenv, M1125070.00 (M1125070.00)
- LEESON 0.25 Hp Dc Gearmotor, 62 Rpm, 90 V, 34 Frame, Tenv (M1135110.00)
- LEESON 0.25 Hp Dc Gearmotor, 42 Rpm, 90 V, 34 Frame, Tenv (M1135108.00)
- LEESON Parallel Shaft Gearmotors, 90V (M1135116.00)
- DAYTON DC Gearmotor, 1.5 rpm, 12V, TENV (1LNG4)
- Leeson DC Gear Motors