Shop All DC Gear Motors
Leeson
Right Angle Gearmotors, 180V
Mfr # M1135064.00
Zoro # G204946699
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 180V
- Max. Torque 90 lb-in
- Gearmotor Shaft Type Single Left
- Gearmotor Shaft Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson
- MFR # M1135064.00
- Zoro # G204946699
- UPC # 691720091784
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Shaft Length (Dimension V) | 1 4/5 in |
Shaft Dia. (Dimension U) | 5/8 in |
Length Less Shaft | 10.88 in |
Dimension X | 4.5 in |
Overall Length | 12.64 in |
Dimension XL | 12.64 in |
Keyway Size Type | 0.187" Square x 1.25" |
Dimension XH | 8.14 in |
Keyway Width | 3/16 in |
Keyway Depth | 1 1/4 in |
Output Shaft Height | 1.67 in |
Overall Width | 5.33 in |
Overall Height | 6.61 in |
Output Shaft Length | 1 13/16 in |
Output Shaft Diameter | 5/8 in |
Description
Right Angle Gearmotors, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 180V DC, Motor Type Permanent Magnet DC, Nameplate Speed 125 RPM, Maximum Torque 90 in-lb, Starting Torque 90 in-lb, Overhung Load Capacity 235 ft-lb, Rotation CW/CCW, Output Shaft Height 1.67 in, Mounting Orientation Horizontal, Gear Ratio 20:1, Input Horsepower 1/4 hp, Motor Insulation Class H, Efficiency 39.5 Percent, Output Shaft Diameter 5/8 in, Bearing Type Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces LENZ 5062100W, 150 micron, Outside-In (MF0617538)
- SMC Male Adapter, 6mm, TubexR(PT) (KQ2H06-M6A)
- D&D 41 1/2" Outside Length, 1/2" Top Width, 1 Ribs (A39.5/4L415)
- LINCOLN Grease Tube Assembly (271882)
- LEESON 0.25 Hp Dc Gearmotor, 42 Rpm, 90 V, 34 Frame, Tenv (M1135108.00)
- LEESON Permanent Magnetic Dc Gear Motor (M1135042.00)
- LEESON 90 Volt Dc Gearmotor (M1125074.00)
- LEESON 0.13 Hp Dc Gearmotor, 31 Rpm, 90 V, 30 Frame, Tenv, M1125070.00 (M1125070.00)
- LEESON 0.13 Hp Dc Gearmotor, 500 Rpm, 90 V, 34 Frame, Tenv (M1135041.00)
- LEESON 0.06 Hp Dc Gearmotor, 60 Rpm, 90 V, 30 Frame, Tenv (M1125003.00)
- BISON GEAR & ENGINEERING DC Gearmotor, 185 RPM, 90V (011-190-0010)
- Leeson DC Gear Motors