Shop All DC Gear Motors
Leeson
Right Angle Gearmotors, 12V
Mfr # M1135297.00
Zoro # G304853064
product price: $742.05
/ea
Free Shipping & Returns
$742.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 12V
- Max. Torque 158 lb-in
- Gearmotor Shaft Type Single Left
- Gearmotor Shaft Orientation Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # M1135297.00
- Zoro # G304853064
- UPC # 691720321898
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Shaft Length (Dimension V) | 1 1/2 in |
Shaft Dia. (Dimension U) | 5/8 in |
Length Less Shaft | 9.93 in |
Overall Length | 11.82 in |
Keyway Size Type | 3/16" Square x 1" |
Overall Height | 6.92 in |
Output Shaft Diameter | 5/8 in |
Overall Width | 4.52 in |
Output Shaft Length | 1 1/2 in |
Mount Hole Center-to-Center Width | 2.64 in |
Keyway Width | 3/16 in |
Mount Hole Center-to-Center Length | 1.97 in |
Output Shaft Height | 2.17 in |
Keyway Depth | 1 in |
Description
Right Angle Gearmotors, Shaft Orientation Right Angle, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 58 RPM, Maximum Torque 158 in-lb, Starting Torque 158 in-lb, Rotation CW/CCW, Output Shaft Height 2.17 in, Mounting Orientation Horizontal, Gear Ratio 30:1, Input Horsepower 1/4 hp, Motor Insulation Class H, Efficiency 37.3 Percent, Output Shaft Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Forced Air Oil Cooler, 9 HP Heat Removed (AP21-P-F)
- WEG 3-Phase General Purpose Motor, 50 HP, 326T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (05018ET3E326T-W22)
- VIBCO Electric Vibrator, 1.36/0.64 A, 115VAC, 1 Phase (SPR-80HD)
- SKF NBR, double lip, Wave oil seal, Bore-Tite (120X140X12 CRWA1 R)
- LEESON 0.50 Hp Dc Gearmotor, 33 Rpm, 90 V, 48Y Frame, Tefc (108708.00)
- LEESON 0.25 Hp Dc Gearmotor, 500 Rpm, 90 V, 34 Frame, Tenv, M1135113.00 (M1135113.00)
- LEESON Permanent Magnetic Dc Gear Motor (M1135042.00)
- LEESON 0.05 Hp Dc Gearmotor, 9 Rpm, 90 V, 30 Frame, Tenv (M1115025.00)
- LEESON Parallel Shaft Gearmotors, 90V (M1135116.00)
- LEESON 0.25 Hp Dc Gearmotor, 83 Rpm, 90 V, 34 Frame, Tenv, M1135114.00 (M1135114.00)
- DAYTON DC Gearmotor, RPM 77, 90 VDC (5LAF2)
- Leeson Gearmotors