Shop All AC Gear Motors
Leeson
Right Angle Gearmotors, 110V
Mfr # M1145142.00
Zoro # G604924945
Free Shipping & Returns
$1,036.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 110V
- Gearmotor Phase Single
- Gearmotor Type AC Gearmotor
- Max. Torque 75 lb-in
- Gearmotor Shaft Type Single Left
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson
- MFR # M1145142.00
- Zoro # G604924945
- UPC # 691720105177
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 11.29 in |
Keyway Size Type | 0.187" Square x 1" |
Overall Length | 13.05 in |
Shaft Dia. (Dimension U) | 5/8 in |
Shaft Length (Dimension V) | 1.8 in |
Overall Width | 6.68 in |
Output Shaft Diameter | 5/8 in |
Keyway Width | 3/16 in |
Output Shaft Length | 1 13/16 in |
Overall Height | 5.19 in |
Output Shaft Height | 1.67 in |
Keyway Depth | 1 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type Permanent Split Capacitor, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 83 RPM, Maximum Torque 75 in-lb, Overhung Load Capacity 235 ft-lb, Rotation CW/CCW, Output Shaft Height 1.67 in, Mounting Orientation Horizontal, Operating Voltage 115V AC, Gear Ratio 20:1, Brake Type None, Output Location Right Hand, Shaft Orientation Right Angle, Includes Capacitor Capacitor Included, Motor Insulation Class F, Motor Duty Class Continuous
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Rod End, Nylon/PTFE, RH, 3/8-24 (NMR6)
- TRITAN QD Bushing, Double Split, 1-in. Bore Dia., 6.625-in. Outside Dia., 3.75-in. Length through bore (H X 1)
- DYNABRADE Conductive In.Y In. Adaptor (31968)
- DIXON Brass Ferrules for Air/Fluid, ID 0.656" (BFM656)
- LEESON 0.50 Hp Ac Gearmotor, 3 Phase, 288 Rpm, 208-230/460 V, 48 Frame, Tefc (107037.00)
- LEESON AC Gearmotor, TENV, 9RPM, 115V AC (096001.00)
- LEESON AC Gearmotor, TEFC, 173RPM, 230V AC (096015.00)
- LEESON AC Gearmotor, TENV, 30RPM, 90V AC (M1125002.00)
- LEESON AC Gearmotor, TEFC, 28RPM, 115VAC, 100 in-lb (M1125129.00)
- LEESON AC Gearmotor, TEFC, 345RPM, 115/230V AC (096052.00)
- DAYTON AC Gearmotor, 2.7 in-lb Max. Torque, 130 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBG1)
- Leeson AC Gear Motors