Shop All DC Gear Motors
Leeson
Parallel Shaft Gearmotors, 90V
Mfr # M1135116.00
Zoro # G909824094
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 90V
- Max. Torque 45 lb-in
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson
- MFR # M1135116.00
- Zoro # G909824094
- UPC # 691720091920
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Keyway Size Type | 0.19" Square x 1" |
Output Shaft Height | 4 in |
Mount Hole Center-to-Center Width | 5 in |
Shaft Length (Dimension V) | 1 5/8 in |
Overall Width | 6 in |
Output Shaft Length | 1 5/8 in |
Shaft Dia. (Dimension U) | 3/4 in |
Keyway Depth | 3/16 in |
Dimension XL | 13.31 in |
Overall Length | 13.31 in |
Overall Height | 6.75 in |
Dimension XH | 11.31 in |
Length Less Shaft | 11.31 in |
Output Shaft Diameter | 3/4 in |
Keyway Length | 1 1/8 in |
Mount Hole Center-to-Center Length | 2.5 in |
Keyway Width | 1 in |
Description
Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 250 RPM, Maximum Torque 45 in-lb, Starting Torque 45 in-lb, Overhung Load Capacity 201 ft-lb, Rotation CW/CCW, Output Shaft Height 4 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 10:1, Input Horsepower 1/4 hp, Motor Insulation Class F, Efficiency 66.5 Percent, Output Shaft Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Cartridge Cylinder EGZ-10-5 (EGZ-10-5)
- BANDO 1295 mm Outside Length, 13 mm Top Width, 1 Ribs (4L510)
- NTN NTN 6301ZZ, RadialDeep Groove Ball Bearing 12 Mm Id X 37 Mm Od X 12 Mm W Double Shielded (6301ZZ)
- WILKERSON Filter/Regulator/Lubricator, 2 pcs. (D08-02-FLG0B)
- LEESON 0.25 Hp Dc Gearmotor, 500 Rpm, 90 V, 34 Frame, Tenv, M1135046.00 (M1135046.00)
- LEESON Parallel Shaft Gearmotors, 90V (M1115024.00)
- LEESON 0.25 Hp Dc Gearmotor, 42 Rpm, 90 V, 34 Frame, Tenv (M1135108.00)
- LEESON 0.50 Hp Dc Gearmotor, 33 Rpm, 90 V, 48Y Frame, Tefc (108708.00)
- LEESON Permanent Magnetic Dc Gear Motor (M1135042.00)
- LEESON 0.25 Hp Dc Gearmotor, 500 Rpm, 90 V, 34 Frame, Tenv, M1135113.00 (M1135113.00)
- LEESON 0.13 Hp Dc Gearmotor, 31 Rpm, 90 V, 30 Frame, Tenv, M1125070.00 (M1125070.00)
- Leeson DC Gear Motors