Shop All DC Gear Motors
Leeson
Parallel Shaft Gearmotors, 90V
Mfr # M1125272.00
Zoro # G404853070
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 90V
- Max. Torque 25 lb-in
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # M1125272.00
- Zoro # G404853070
- UPC # 691720346815
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Shaft Dia. (Dimension U) | 3/4 in |
Shaft Length (Dimension V) | 1 63/100 in |
Overall Length | 13.84 in |
Length Less Shaft | 11.84 in |
Keyway Size Type | 0.19" Square x 1" |
Overall Height | 6.7 in |
Keyway Length | 1 1/8 in |
Mount Hole Center-to-Center Width | 5 in |
Overall Width | 6 in |
Keyway Depth | 3/16 in |
Keyway Width | 1 in |
Output Shaft Diameter | 3/4 in |
Output Shaft Height | 4 in |
Output Shaft Length | 2 in |
Mount Hole Center-to-Center Length | 2.5 in |
Description
Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 500 RPM, Maximum Torque 25 in-lb, Starting Torque 25 in-lb, Overhung Load Capacity 194 ft-lb, Rotation CW/CCW, Output Shaft Height 4 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 5:1, Input Horsepower 1/4 hp, Motor Insulation Class F, Efficiency 67.9 Percent, Output Shaft Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 6mm x 1/4" Male BSPP (G) (NSC06-G02)
- CENTURY Motor, 1/20, 1/75, 1/120 HP, OEM Replacement Brand: Trane Replacement For: K48HXBHZ955 (9608)
- MCGILL CF Series, Cam Follower, #CF1-1/8SB (CF1-1/8SB)
- DAYTON BX79 Cogged V-Belt, 82" Outside Length, 21/32" Top Width, 1 Ribs (6L285)
- LEESON 0.13 Hp Dc Gearmotor, 500 Rpm, 90 V, 34 Frame, Tenv (M1135041.00)
- LEESON Permanent Magnetic Dc Gear Motor (M1135042.00)
- LEESON 0.25 Hp Dc Gearmotor, 42 Rpm, 90 V, 34 Frame, Tenv (M1135108.00)
- LEESON 0.05 Hp Dc Gearmotor, 9 Rpm, 90 V, 30 Frame, Tenv (M1115025.00)
- LEESON 0.25 Hp Dc Gearmotor, 83 Rpm, 90 V, 34 Frame, Tenv, M1135114.00 (M1135114.00)
- LEESON 0.25 Hp Dc Gearmotor, 125 Rpm, 90 V, 34 Frame, Tenv, M1135111.00 (M1135111.00)
- BISON GEAR & ENGINEERING DC Gearmotor, 12VDC, 10 rpm, 1/8 HP, 180:1 (021-725A0180)
- Leeson DC Gear Motors