Shop All DC Gear Motors
Leeson
Parallel Shaft Gearmotors, 90V
Mfr # M1125264.00
Zoro # G204853072
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 90V
- Max. Torque 77 lb-in
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # M1125264.00
- Zoro # G204853072
- UPC # 691720346334
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Shaft Length (Dimension V) | 1 1/2 in |
Length Less Shaft | 10.44 in |
Keyway Size Type | 0.187" Square x 1" |
Dimension XL | 11.94 in |
Shaft Dia. (Dimension U) | 5/8 in |
Dimension XH | 10.44 in |
Overall Length | 11.94 in |
Overall Width | 4.08 in |
Mount Hole Center-to-Center Width | 4 in |
Output Shaft Diameter | 5/8 in |
Keyway Depth | 3/16 in |
Output Shaft Height | 3.5 in |
Mount Hole Center-to-Center Length | 1.5 in |
Output Shaft Length | 1 1/2 in |
Overall Height | 6.35 in |
Keyway Width | 1 in |
Description
Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 94 RPM, Maximum Torque 220 in-lb, Starting Torque 77 in-lb, Overhung Load Capacity 236 ft-lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 19:1, Input Horsepower 1/8 hp, Motor Insulation Class F, Efficiency 60.2 Percent, Output Shaft Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank Hose Reel 3/4inx250ft 5000PSI (HP1125-5-250)
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 100 Teeth, 30mm (800 8M 30)
- TRITAN Thrust Washer, dia. 2.750in, 0.03in. Thick (TRA4458)
- D&D 52" Outside Length, 1/2" Top Width, 1 Ribs (A50/4L520)
- LEESON Parallel Shaft Gearmotors, 90V (108712.00)
- LEESON 0.05 Hp Dc Gearmotor, 9 Rpm, 90 V, 30 Frame, Tenv (M1115025.00)
- LEESON 0.25 Hp Dc Gearmotor, 83 Rpm, 90 V, 34 Frame, Tenv, M1135114.00 (M1135114.00)
- LEESON 0.13 Hp Dc Gearmotor, 31 Rpm, 90 V, 30 Frame, Tenv, M1125070.00 (M1125070.00)
- LEESON 0.25 Hp Dc Gearmotor, 125 Rpm, 90 V, 34 Frame, Tenv, M1135111.00 (M1135111.00)
- LEESON 0.50 Hp Dc Gearmotor, 33 Rpm, 90 V, 48Y Frame, Tefc (108708.00)
- LEESON 0.06 Hp Dc Gearmotor, 60 Rpm, 90 V, 30 Frame, Tenv (M1125003.00)
- Leeson DC Gear Motors