Shop All DC Gear Motors
Leeson
Parallel Shaft Gearmotors, 90V
Mfr # 108701.00
Zoro # G304853071
product price: $1,216.86
/ea
Free Shipping & Returns
$1,216.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 90V
- Max. Torque 1,030 lb-in
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 108701.00
- Zoro # G304853071
- UPC # 691720007068
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Length Less Shaft | 12.61 in |
Dimension XH | 12.74 in |
Shaft Length (Dimension V) | 1 1/2 in |
Overall Length | 14.11 in |
Dimension XL | 14.24 in |
Keyway Size Type | 0.19" Square x 1" |
Shaft Dia. (Dimension U) | 3/4 in |
Keyway Depth | 3/16 in |
Keyway Length | 1 1/16 in |
Output Shaft Length | 1 1/2 in |
Keyway Width | 1 in |
Mount Hole Center-to-Center Width | 7.13 in |
Overall Width | 8.13 in |
Mount Hole Center-to-Center Length | 2.5 in |
Output Shaft Height | 3 in |
Output Shaft Diameter | 3/4 in |
Overall Height | 6.65 in |
Description
Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Permanent Magnet DC, Nameplate Speed 12 RPM, Maximum Torque 1,030 in-lb, Starting Torque 1,030 in-lb, Overhung Load Capacity 700 ft-lb, Rotation CW/CCW, Output Shaft Height 3 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 143:1, Input Horsepower 1/4 hp, Motor Insulation Class F, Efficiency 60.4 Percent, Output Shaft Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLUBE 8pcs Greasing Accessory Kit (GAK/P1/8ST/N)
- PNEUMADYNE Manifold, Metal, NPT, 5-3/4 In. L (M30-375-5)
- DDS Shaft Seal, 130mm I. D., 150mm O. D. (13015010SC)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Coupler Plug x 1/4 Inch Male NPT, PK 25 (CPO441-25K)
- LEESON Parallel Shaft Gearmotors, 90V (M1115024.00)
- LEESON 0.25 Hp Dc Gearmotor, 125 Rpm, 90 V, 34 Frame, Tenv, M1135111.00 (M1135111.00)
- LEESON Parallel Shaft Gearmotors, 90V (108712.00)
- LEESON 0.25 Hp Dc Gearmotor, 83 Rpm, 90 V, 34 Frame, Tenv, M1135114.00 (M1135114.00)
- LEESON 0.25 Hp Dc Gearmotor, 42 Rpm, 90 V, 34 Frame, Tenv (M1135108.00)
- LEESON 0.25 Hp Dc Gearmotor, 500 Rpm, 90 V, 34 Frame, Tenv, M1135113.00 (M1135113.00)
- DAYTON DC Gearmotor, RPM 177, 90 VDC (5LAF3)
- Leeson DC Gear Motors