Shop All AC Gear Motors
Leeson
Parallel Shaft Gearmotors, 230V
Mfr # 096013.00
Zoro # G904853068
product price: $865.99
/ea
Free Shipping & Returns
$865.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 230V
- Gearmotor Phase Three
- Gearmotor Type AC Gearmotor
- Max. Torque 320 lb-in
- Gearmotor Shaft Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 096013.00
- Zoro # G904853068
- UPC # 691720000885
- Country of Origin United States
- Category AC Gear Motors
Dimensions
Length Less Shaft | 11.81 in |
Keyway Size Type | 0.19" Square x 1" |
Shaft Dia. (Dimension U) | 3/4 in |
Overall Length | 13.81 in |
Shaft Length (Dimension V) | 1.625 in |
Output Shaft Height | 4 in |
Keyway Depth | 3/16 in |
Keyway Width | 1 in |
Overall Width | 6 in |
Mount Hole Center-to-Center Width | 5 in |
Overall Height | 5.57 in |
Keyway Length | 1 in |
Mount Hole Center-to-Center Length | 2.5 in |
Output Shaft Length | 1 5/8 in |
Output Shaft Diameter | 3/4 in |
Description
AC Gearmotor, Number of Output Shafts 1, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan-Cooled, Nameplate Speed 58 RPM, Maximum Torque 320 in-lb, Overhung Load Capacity 300 ft-lb, Rotation CW/CCW, Output Shaft Height 4 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Operating Voltage 230V AC, Gear Ratio 30:1, Brake Type None, Shaft Orientation Parallel, Motor Insulation Class F, Includes Junction/Conduit Box Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL V-belt, 62 in L, 5/8 in W Top, Rubber (85620)
- SUPCO Molded Cogged V Belt, AX36 (AX36)
- GATES Polyflex Belts, 5M1150 (5M1150)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 1/4" Air Inlet (ASP-2)
- LEESON 0.50 Hp Ac Gearmotor, 3 Phase, 288 Rpm, 208-230/460 V, 48 Frame, Tefc (107037.00)
- LEESON AC Gearmotor, TEFC, 57 RPM, 115VAC, 56 in-lb (M1125130.00)
- LEESON AC Gearmotor, TEFC, 60RPM, 115VAC, 157 in-lb (M1145033.00)
- LEESON AC GM, TEFC, 58 RPM, 115/230V AC, 320 in-lb (096049.00)
- LEESON AC Gearmotor, 92.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (096069.00)
- LEESON AC Gearmotor, TENV, 2RPM, 115V AC (M1125050.00)
- DAYTON AC Gearmotor, 26.0 in-lb Max. Torque, 11.5 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF6)
- Leeson Gearmotors