Shop All DC Gear Motors
Leeson
Parallel Shaft Gearmotors, 180V
Mfr # M1135143.00
Zoro # G904853075
Free Shipping & Returns
$747.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 180V
- Max. Torque 280 lb-in
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson
- MFR # M1135143.00
- Zoro # G904853075
- UPC # 691720091982
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Length Less Shaft | 11.31 in |
Shaft Dia. (Dimension U) | 3/4 in |
Dimension XL | 13.31 in |
Keyway Size Type | 0.19" Square x 1" |
Shaft Length (Dimension V) | 1 5/8 in |
Overall Length | 13.31 in |
Dimension XH | 11.31 in |
Keyway Length | 1 in |
Overall Height | 6.75 in |
Overall Width | 6 in |
Output Shaft Height | 4 in |
Mount Hole Center-to-Center Width | 5 in |
Output Shaft Diameter | 3/4 in |
Keyway Depth | 3/16 in |
Output Shaft Length | 1 5/8 in |
Mount Hole Center-to-Center Length | 2.5 in |
Keyway Width | 1 in |
Description
Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 180V DC, Motor Type Permanent Magnet DC, Nameplate Speed 42 RPM, Maximum Torque 280 in-lb, Starting Torque 280 in-lb, Overhung Load Capacity 327 ft-lb, Rotation CW/CCW, Output Shaft Height 4 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 58:1, Input Horsepower 1/4 hp, Motor Insulation Class F, Efficiency 61.9 Percent, Output Shaft Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Pressure Switch, Relay, 12V Only, 1/8"NPT (90118)
- DAYTON Jaw Coupling Hub, L075, Sintered Iron, 7/8" (29HY83)
- BROWNING VPS 200 Pillow Block Ball Bearing, 2-7/16in Bore, 6-53/64 to 7-63/64in L Bolt Center-to-Center (767994)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-60000-303SU)
- LEESON 0.06 Hp Dc Gearmotor, 60 Rpm, 90 V, 30 Frame, Tenv (M1125003.00)
- LEESON 0.05 Hp Dc Gearmotor, 9 Rpm, 90 V, 30 Frame, Tenv (M1115025.00)
- LEESON 0.13 Hp Dc Gearmotor, 500 Rpm, 90 V, 34 Frame, Tenv (M1135041.00)
- LEESON 0.13 Hp Dc Gearmotor, 42 Rpm, 90 V, 34 Frame, Tenv (M1135069.00)
- LEESON Parallel Shaft Gearmotors, 90V (M1115024.00)
- LEESON 0.25 Hp Dc Gearmotor, 42 Rpm, 90 V, 34 Frame, Tenv (M1135108.00)
- DAYTON DC Gearmotor, 170 rpm, 12V, TENV (1Z833)
- Leeson Gearmotors