Shop All DC Gear Motors
Leeson
Parallel Shaft Gearmotors, 180V
Mfr # M1125039.00
Zoro # G609824219
product price: $717.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 180V
- Max. Torque 130 lb-in
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # M1125039.00
- Zoro # G609824219
- UPC # 691720091050
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Width | 4.08 in |
Keyway Depth | 1 in |
Output Shaft Diameter | 5/8 in |
Output Shaft Length | 1 1/2 in |
Overall Height | 6.26 in |
Mount Hole Center-to-Center Width | 4 in |
Mount Hole Center-to-Center Length | 1.5 in |
Keyway Width | 3/16 in |
Shaft Length (Dimension V) | 1 1/2 in |
Keyway Size Type | 0.125" Square x 0.75" |
Output Shaft Height | 3.5 in |
Shaft Dia. (Dimension U) | 5/8 in |
Length Less Shaft | 9.96 in |
Overall Length | 11.45 in |
Description
Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 180V DC, Motor Type Permanent Magnet DC, Nameplate Speed 51 RPM, Maximum Torque 130 in-lb, Starting Torque 130 in-lb, Overhung Load Capacity 227 ft-lb, Rotation CW/CCW, Output Shaft Height 3.5 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 35:1, Input Horsepower 1/8 hp, Motor Insulation Class F, Efficiency 64.0 Percent, Output Shaft Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMNICK HUNTER Oil Water Separator, 124 SCFM Max (ES2150)
- DAYTON Run Capacitor, 6 MFD, 440V, Oval (2MDY6)
- PRIMEFIT Air Line Filter With 1/2" Push To Connect Fittings (PCF3802)
- SMC Male Adapter, Push-to-Connect x MNPT, For 3/8 in Tube OD, 1/4 in Pipe Size, Brass, KQ2H11-35AS (KQ2H11-35AS)
- LEESON 0.25 Hp Dc Gearmotor, 125 Rpm, 90 V, 34 Frame, Tenv, M1135111.00 (M1135111.00)
- LEESON 0.13 Hp Dc Gearmotor, 31 Rpm, 90 V, 30 Frame, Tenv, M1125070.00 (M1125070.00)
- LEESON 0.13 Hp Dc Gearmotor, 500 Rpm, 90 V, 34 Frame, Tenv (M1135041.00)
- LEESON Parallel Shaft Gearmotors, 90V (M1135116.00)
- LEESON 0.25 Hp Dc Gearmotor, 500 Rpm, 90 V, 34 Frame, Tenv, M1135113.00 (M1135113.00)
- LEESON 0.25 Hp Dc Gearmotor, 42 Rpm, 90 V, 34 Frame, Tenv (M1135108.00)
- LEESON 0.06 Hp Dc Gearmotor, 150 Rpm, 90 V, 30 Frame, Tenv (M1125005.00)
- Leeson DC Gear Motors