Shop All DC Gear Motors
Leeson
Parallel Shaft Gearmotors, 12V
Mfr # M1135246.00
Zoro # G804853076
product price: $723.69
/ea
Free Shipping & Returns
$723.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Type DC Gearmotor
- Gearmotor Voltage 12V
- Max. Torque 155 lb-in
- Gearmotor Shaft Type Single
- Gearmotor Shaft Orientation Parallel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # M1135246.00
- Zoro # G804853076
- UPC # 691720152584
- Country of Origin United States
- Category DC Gear Motors
Dimensions
Overall Length | 13.31 in |
Keyway Size Type | 0.19" Square x 1" |
Dimension XL | 13.31 in |
Length Less Shaft | 11.31 in |
Shaft Length (Dimension V) | 1 5/8 in |
Dimension XH | 11.31 in |
Shaft Dia. (Dimension U) | 3/4 in |
Output Shaft Height | 4 in |
Output Shaft Diameter | 3/4 in |
Overall Height | 6.75 in |
Keyway Width | 1 in |
Keyway Length | 1 1/8 in |
Overall Width | 6 in |
Output Shaft Length | 1 5/8 in |
Mount Hole Center-to-Center Width | 5 in |
Keyway Depth | 3/16 in |
Mount Hole Center-to-Center Length | 2.5 in |
Description
Parallel Shaft Gearmotors, Shaft Orientation Parallel, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 12V DC, Motor Type Permanent Magnet DC, Nameplate Speed 83 RPM, Maximum Torque 155 in-lb, Starting Torque 155 in-lb, Overhung Load Capacity 267 ft-lb, Rotation CW/CCW, Output Shaft Height 4 in, Mounting Orientation Horizontal, Vertical with Shaft Down, Gear Ratio 29:1, Input Horsepower 1/4 hp, Motor Insulation Class F, Efficiency 65.2 Percent, Output Shaft Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X05X05LN)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 18 # of Teeth (35B18)
- LEGRIS Flow Control Regulator, 3/8 In OD (7770 60 00)
- GAST Repkit 4Am/8Va Rev/Nem New Sp K280A (K280A)
- LEESON Parallel Shaft Gearmotors, 90V (M1115024.00)
- LEESON 0.25 Hp Dc Gearmotor, 125 Rpm, 90 V, 34 Frame, Tenv, M1135111.00 (M1135111.00)
- LEESON 0.06 Hp Dc Gearmotor, 150 Rpm, 90 V, 30 Frame, Tenv (M1125005.00)
- LEESON Parallel Shaft Gearmotors, 90V (108712.00)
- LEESON Parallel Shaft Gearmotors, 90V (M1135116.00)
- LEESON 0.06 Hp Dc Gearmotor, 60 Rpm, 90 V, 30 Frame, Tenv (M1125003.00)
- LEESON 0.25 Hp Dc Gearmotor, 42 Rpm, 90 V, 34 Frame, Tenv (M1135108.00)
- Leeson DC Gear Motors