Shop All Permanent Split Capacitor Condenser Fan Motors
Leeson
Motor, Nameplate RPM 1075, 1/4 HP
Mfr # 191891.00
Zoro # G7688700
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Motor Design Permanent Split Capacitor
- Phase Single
- HP 1/4
- RPM Range 1,001-1,100
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 191891.00
- Zoro # G7688700
- Country of Origin China
- Category Permanent Split Capacitor Condenser Fan Motors
Dimensions
Body Dia. | 5 5/8 in |
Shaft Dia. | 1/2 in |
Shaft Length | 2 1/2 in |
Manufacturers Warranty Length | 1 yr |
Description
Pedestal Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 115/230V AC, 2.4/1.20 A Full Load Amps, 48Y Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Yoke, Shaft Length 2 1/2 in, Shaft Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2/B144 Banded V-Belt, 147-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEZ3)
- KABLE KONTROL Cyclone® Hydraulic Hose Spiral Wrap - 1" Inside Dia - Heavy Duty HDPE - 165' Length Per Box - Black (HGPW-32-165-BK)
- BESTORQ H Timing Belts (420H100)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P173172, Return Line, 5 micron, Outside-In (MF0064357)
- LEESON Motor, Nameplate RPM 1625, 1/2 HP (191873.00)
- DAYTON Condenser Fan Motor, 1/3 HP, 825 rpm, 60 Hz (4M262BG)
- NORDYNE 621918 1/5 Hp 1 Speed Condenser (621918)
- A.O. SMITH Century EM3404F, Condenser Fan, 1/4 HP, 825 RPM, 208-230V, Totally Enclosed (EM3404F)
- TECUMSEH 230v 1/20hp 1300/1500rpm Motor (810E037A84)
- DAYTON Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (3LU96)
- U.S. MOTORS US Motors 1873, Condenser Fan, 1/6 HP, 1-Phase, 825 RPM Motor (1873)
- Leeson Condenser Fan Motors