Shop All Capacitor Start AC Motors
Leeson
Motor
Mfr # M1125073.00
Zoro # G0766547
product price: $666.57
/ea
Free Shipping & Returns
$666.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nameplate RPM 94 RPM
- Standards CE Certified, CSA Certified, UL Recognized
- Manufacturers Warranty Length 1 yr
- Max. Ambient Temp. 40 Degrees C
- Full Load Amps 1.3 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # M1125073.00
- Zoro # G0766547
- Country of Origin United States
- Category Capacitor Start AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 9.96 in |
Overall Length | 11.45 in |
Shaft Length (Dimension V) | 1 1/2 in |
Keyway Size Type | 0.18 in sq x 1 in |
Height (Dimension O) | 5.13 in |
Shaft Dia. (Dimension U) | 5/8 in |
Mount Hole Center-to-Center Length | 4 in |
Output Shaft Diameter | 5/8 in |
Keyway Depth | 3/16 in |
Overall Width | 4.08 in |
Housing Mount Hole Size | 0.281 in |
Keyway Width | 3/16 in |
Mount Hole Center-to-Center Width | 1.5 in |
Overall Height | 6.26 in |
Keyway Length | 1 in |
Output Connection Depth | 1 1/2 in |
Output Shaft Length | 1 1/2 in |
Description
Motor, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Gearmotor, Nameplate Speed 94 RPM, Maximum Torque 77 in-lb, Rotation CW/CCW, Motor Frame Designation 30, Gear Ratio 19:1, Input Horsepower 13/100 hp, Motor Insulation Class F, Output Connection Depth 1 1/2 in, Efficiency 70.7 Percent, Output Shaft Diameter 5/8 in, Bearing Type Needle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Ez Mender Fpbm44E (FPBM44E)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (HM89444)
- DAYTON Jaw Coupling Insert, L050, Buna N (29HZ10)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 14 # of Teeth (40BS14H X 3/4)
- LEESON Crop Dryer Motor, 10 HP, 1 Ph, 60 Hz, 230 V, 1800 RPM, 215TZ Frame, TEFC (141311.00)
- LEESON Air Compressor Motor, 5 HP, 1 Ph, 60 Hz, 208-230 V, 1800 RPM, 184T Frame, DP (131537.00)
- LEESON Motor, 0.50 HP General Purpose, 1 phase, 1800 RPM, 115/230 V, 80 Frame, TEFC (192255.00)
- LEESON Motor 1/4 Hp 180 Volt Tenv (M1135065.00)
- LEESON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame (E100025.00)
- LEESON Boat Hoist Duty Motor, 0.75 HP, 1 Ph, 60 Hz, 115/230 V, 1800 RPM, 56C Frame, TENV (6439191251)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 5 HP, 208-230V AC Voltage, 184T Frame (184TBFW7726)
- Leeson Capacitor Start AC Motors