Shop All 3-Phase AC Motors
Leeson
Motor
Mfr # M1125069.00
Zoro # G0557326
product price: $723.69
/ea
Free Shipping & Returns
$723.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nameplate RPM 24 RPM
- Standards CE Certified, CSA Certified, UL Recognized
- Manufacturers Warranty Length 1 yr
- Length Less Shaft 9.96 in
- Full Load Amps 1.3 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # M1125069.00
- Zoro # G0557326
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 9.96 in |
Overall Length | 11.45 in |
Height (Dimension O) | 5.13 in |
Keyway Size Type | 0.18 in sq x 1 in |
Shaft Dia. (Dimension U) | 5/8 in |
Shaft Length (Dimension V) | 1 1/2 in |
Output Shaft Length | 1 1/2 in |
Keyway Depth | 3/16 in |
Output Shaft Diameter | 5/8 in |
Overall Width | 4.08 in |
Overall Height | 6.26 in |
Housing Mount Hole Size | 0.281 in |
Mount Hole Center-to-Center Width | 1.5 in |
Output Connection Depth | 1 1/2 in |
Mount Hole Center-to-Center Length | 4 in |
Keyway Length | 1 in |
Keyway Width | 3/16 in |
Description
Motor, Shaft Orientation Parallel, Output Shaft Type Keyed, Motor Enclosure Totally Enclosed Nonventilated, Operating Voltage 90V DC, Motor Type Gearmotor, Nameplate Speed 24 RPM, Maximum Torque 280 in-lb, Rotation CW/CCW, Motor Frame Designation 30, Gear Ratio 76:1, Input Horsepower 13/100 hp, Motor Insulation Class F, Output Connection Depth 1 1/2 in, Efficiency 67.2 Percent, Output Shaft Diameter 5/8 in, Bearing Type Needle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-03-41)
- CONRADER Pressure Relief Valve, Brass Ball (5633O-CE-175)
- GATES Hydraulic Coupling-Field Attachable, G36210-0808 (G36210-0808)
- MITSUBOSHI Maxstar Wedge V-Belt 3V Type, 3/8" x 85" (3V850)
- LEESON 1.50Hp Gen Purp Motor, 1Phase, 3600 Rpm, 115/208-230V, 56 Frame, Tefc (110094.00)
- LEESON Capacitor-Start General Purpose Motor, 3 HP, 56HC Frame, 208-230V AC Voltage, 3,450 Nameplate RPM (115048.00)
- LEESON Capacitor-Start/Run General Purpose Motor, 1/3 HP, 48 Frame, 115/208-230V AC Voltage (100362.00)
- LEESON 2Hp General Purpose Motor, 3 Phase, 1800 Rpm, 230/460 V, 145Tc Frame, Tefc (121065.00)
- LEESON 3-Phase Brake Motors, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (110670.00)
- LEESON Motor, Vector Series VFD.NEMA 1 3PH.3HP.400/480V (174624.00)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 256T Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (EM2332T)
- Leeson 3-Phase AC Motors