Shop All 3-Phase AC Motors
Leeson
Motor, Drive - Justification D
Mfr # M1130054.00
Zoro # G0557466
product price: $321.99
/ea
Sold in multiples of 3 for $965.97
Free Shipping & Returns
$965.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Recognized (E49747), CSA Certified (LR2025)
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # M1130054.00
- Zoro # G0557466
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Motor, Drive - Justification D |
Standards | UL Recognized (E49747), CSA Certified (LR2025) |
Description
Motor, Drive - Justification D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Drive Stage Assem Tw3000 (DD5463600SR)
- LOC-LINE Extended Element, 1/4 In, PK4 (41476)
- ALPHA TECHNOLOGIES Aignep USA 5/3 Double Air-Actuated Valve Pilot Spring Cent Closed Center 1/2" NPTF Ports (01VP07CC05N)
- WEG 3-Phase General Purpose Motor, 1/3 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.3318OT3E56-S)
- LEESON 3-Phase Washdown Jet Pump Motor, 1 1/2 HP, 56J Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (119458.00)
- LEESON 7.50Hp Gen Purp Motor, 1Phase, 3600 Rpm, 208-230V, 213T Frame, Tefc (140684.00)
- LEESON 1.50Hp Gen Purp Motor, 3Phase, 1800 Rpm, 208-230/460V, 145Tc Frame, Tefc (121066.00)
- LEESON 1.50Hp Gen Purp Motor, 1Phase, 1800 Rpm, 115/208-230V, 56C Frame, Tefc (110420.00)
- LEESON 3-Phase Brake Motor, 1 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (119565.00)
- LEESON 3-Phase Brake Motor, 2 HP, 145 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (122247.00)
- BROOK CROMPTON 2-DA56-E 3PH 3/4HP 1700RPM 17MM 575V-AC AC MOTOR (5425204WA-00)
- Leeson General Purpose AC Motors