Shop All DC Washdown Motors
Leeson
Motor, 3 HP, 3490,145JM, 208-230/460V
Mfr # 122191.00
Zoro # G600722972
product price: $1,049.99
/ea
Free Shipping & Returns
$1,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 3
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 122191.00
- Zoro # G600722972
- UPC # 691720245538
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Overall Length | 16 7/16 in |
Shaft Length | 4 3/16 in |
Length Less Shaft | 12 3/16 in |
Shaft Dia. | 7/8 in |
Body Dia. | 7.3 in |
Bolt Circle Dia. | 5 7/8 in |
Manufacturers Warranty Length | 1 yr |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 3,490, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 8.8-8.0/4.0 A, 145JM Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1.2, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 40 Degrees F, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Viscosity Oil, Needle Nose Bottle, 4 Oz. (157 FSH)
- COXREELS Spring Rewind Dual-Base Hose Reel, 3/4" Hose Dia., 35 ft. Length (TSHF-N-535)
- NTN Flange Bearing, 4-Bolt, Ball, 1-7/16" Bore (UCFU-1.7/16M)
- DURA-SURE TORQUE Timing Belt, S5M, 10 x 1250mm PL, T250 (100-S5M-1250)
- LEESON Washdown Motor, 1 HP, 3-Phase, 56C Frame (113590.00)
- LEESON 0.75Hp Washdown Motor, 3 Phase, 1800 Rpm, 208-230/460 V, 56Hc Frame, Tenv (114561.00)
- LEESON Washdown Motor, 1 HP, 1760,143T, 230/460V (121865.00)
- LEESON Washdown Motor, 3 HP, 3490,145C, 230/460V (121870.00)
- LEESON Washdown Motor, 1-1/2 HP, 3450 RPM (191480.00)
- LEESON Washdown Motor, 1-1/2 HP, Face Mounting (113024.00)
- DAYTON Washdown Mtr, 3 Ph, TEFC, 1-1/2 HP, 1750 rpm (6WY60)
- Leeson DC Washdown Motors