Shop All DC Washdown Motors
Leeson
Motor, 2 HP, 1745, 56C, 208-230/460V
Mfr # 119483.00
Zoro # G200722945
product price: $674.99
/ea
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 2
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 119483.00
- Zoro # G200722945
- UPC # 691720102893
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 5 7/8 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Length Less Shaft | 11 15/16 in |
Body Dia. | 7.3 in |
Overall Length | 13 7/8 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,745, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 6.0-5.8/2.9 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1.2, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES FleetRunner Heavy Duty Micro-V Belt - Water Pump, K060435HD (K060435HD)
- DAYTON HVAC Motor, 1/10 HP, 3000 rpm, 115V, 3.3 (71626875M)
- COXREELS Hose Reel, Hand Crank, 1/2 In ID x 325 Ft (1125-4-325)
- ARO Coil, Solenoid (116218-38)
- LEESON Washdown Motor, 2 HP, Face/Base, 13-3/8in.L (114637.00)
- LEESON Washdown Motor, 1/2HP, 3-Phase Design, CWSE (115743.00)
- LEESON Washdown Motor, 1-1/2 HP, 3450 RPM (191480.00)
- LEESON Washdown Motor, 3 HP, 3490,145C, 230/460V (121870.00)
- LEESON Washdown Motor, 1 HP, 1760,143T, 230/460V (121865.00)
- LEESON Washdown Motor, 5HP, Face/Base, 184TC Frame (132200.00)
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 3525 rpm (2DAM8)
- Leeson DC Motors