Shop All DC Washdown Motors
Leeson
Motor, 2 HP, 1745,145TC, 208-230/460V
Mfr # 122204.00
Zoro # G000722978
product price: $2,190.99
/ea
Free Shipping & Returns
$2,190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 2
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 122204.00
- Zoro # G000722978
- UPC # 691720104859
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Overall Length | 13 1/4 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 5 7/8 in |
Length Less Shaft | 11 1/8 in |
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/4 in |
Body Dia. | 6.5 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,745, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 6.0-5.8/2.9 A, 145TC Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1.2, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 40 Degrees F, Duty Cycle Continuous, NEMA Design B, Removable Base Yes, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY GREASE GUN KIT MEGA POWER 12V (LML1380)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, H Series (VHN6-6FV)
- INGERSOLL-RAND Motor (56283138)
- CHICAGO DIE CASTING PULLEY 1-1/2X1/2"" (150A5)
- LEESON Washdown Motor, 1 HP, 3450 RPM (191478.00)
- LEESON Motor, 1 HP, 1760, 56C, 208-230/460V (119491.00)
- LEESON Washdown Motor, 60 Hz, 2 in. Shaft L, CWSE (122180.00)
- LEESON Washdown Motor, 5HP, 184JM Frame, 16-3/4"L (132451.00)
- LEESON Washdown Motor, 1/3 HP, 1740 RPM (191202.00)
- LEESON Washdown Motor, 1 HP, Face/Base, 12-1/8in.L (112529.00)
- AFTERMARKET Leeson Motors Motor (LEM-108047.00-JN)
- Leeson DC Motors