Shop All Capacitor Start AC Motors
Leeson
Motor
Mfr # 120341.00
Zoro # G0765418
product price: $890.99
/ea
Free Shipping & Returns
$890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Recognized (E49747), CSA Certified (LR2025)
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 120341.00
- Zoro # G0765418
- Country of Origin United States
- Category Capacitor Start AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | MOTOR |
Standards | UL Recognized (E49747), CSA Certified (LR2025) |
Description
Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Lennox Replacement For: 5KCP29NGC119S (OLE1038V1)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame (5KCR46MN0093)
- CLIMAX METAL PRODUCTS H2C-293 Two-Piece Clamping Collar Recessed Screw (H2C-293)
- SPEEDAIRE Coupler Body, Hose Barb, 1/2, Steel (30E695)
- LEESON Motor, 0.50 HP General Purpose, 1 phase, 1800 RPM, 115/230 V, 80 Frame, TEFC (192255.00)
- LEESON Boat Hoist Duty Motor, 0.75 HP, 1 Ph, 60 Hz, 115/230 V, 1800 RPM, 56C Frame, TENV (6439191251)
- LEESON Capacitor Start Motor (110057.00)
- LEESON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame (E100025.00)
- LEESON Motor, 1 HP General Purpose, 1 phase, 1800 RPM, 115/230 V, 80 Frame, TEFC (192259.00)
- LEESON Motor 3/4Hp 1725 Rpm Sterns Brake (114160.00)
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56HZ Frame (5UKF8)
- Leeson Capacitor Start AC Motors