Shop All DC Washdown Motors
Leeson
Motor, 1 HP, 3450,143TC, 208-230/460V
Mfr # 191486.00
Zoro # G500722959
product price: $1,050.99
/ea
Free Shipping & Returns
$1,050.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 191486.00
- Zoro # G500722959
- UPC # 691720991398
- Country of Origin China
- Category DC Washdown Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Shaft Length | 2 1/4 in |
Body Dia. | 6.5 in |
Bolt Circle Dia. | 5 7/8 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 11 1/2 in |
Overall Length | 13 5/8 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.9-2.6/1.30 A, 143TC Frame, Usable @ 208V Yes, Usable @ 200V No, 60/50 Hz, Motor Service Factor 1.2, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees F, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Brass Body, Thread-to-Connect Lock, 5100 Series (5100-S2-24B)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1250488, Pressure Line, 10 micron (ZX-1250488)
- TRITAN Pillow Block Bearing, Ball, 1-3/16" Bore (HCP206-19)
- DAYTON Motor Start Capacitor, 270-324 MFD, Round (2MEU1)
- LEESON Washdown Motor, 2 HP, 1-15/16 in. Shaft L (119471.00)
- LEESON Washdown Motor, Face/Base, 12-3/8 in. L (113584.00)
- LEESON Washdown Motor, 1/3 HP, 1740 RPM (191201.00)
- LEESON Washdown Motor, 1/2 HP, 3-Phase, 56C Frame (113473.00)
- LEESON Motor, 1 HP, 1760, 56C, 208-230/460V (119491.00)
- LEESON Washdown Motor, 2 HP, Face/Base, 56C Frame (119482.00)
- WEG Electric MPW40-3-U016 Motor Protector, 40A Operating Current, 10-16A Overload Range, 100kA (MPW40-3-U016)
- Leeson DC Motors