Shop All DC Washdown Motors
Leeson
Motor, 1 HP, 1760, 56C, 208-230/460V
Mfr # 119491.00
Zoro # G700722957
product price: $976.99
/ea
Free Shipping & Returns
$976.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 119491.00
- Zoro # G700722957
- UPC # 691720052976
- Country of Origin United States
- Category DC Washdown Motors
Dimensions
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 11 15/16 in |
Bolt Circle Dia. | 5 7/8 in |
Body Dia. | 7.3 in |
Length Less Shaft | 10 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.2-3.2/1.60 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz, Motor Service Factor 1.2, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Heavy Duty Anti-Seize, 9 oz, Brush-Top Can, LB 8009 (234347)
- DAYTON 4L260 V-Belt, 26 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Ribs (4L260)
- EXAIR Vacuum Ejector, 1039Lpm, 3/8 in. (F)NPT (840030)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262047, Pressure Line, 25 micron, Outside-In (MF0060352)
- LEESON Washdown Motor, 2 HP, 1750 RPM (191491.00)
- LEESON General Purpose Motors, 5 HP, 60 Hz (132449.00)
- LEESON Washdown Pump Motors, 7-1/2 HP, 60 Hz (141273.00)
- LEESON Washdown Motor, 1-1/2 HP, Face/Base, 145TC (121871.00)
- LEESON Washdown Motor, 1-1/2HP, 1-15/16in Shaft L (119469.00)
- LEESON Washdown Motor, 1 HP, 56C Frame (119512.00)
- LEESON Washdown Pump Motors, 7-1/2 HP, 60 Hz (141270.00)
- Leeson DC Washdown Motors