Shop All DC Washdown Motors
Leeson
Motor, 1 1/2 HP, 3510,143TC, 208-230/460V
Mfr # 191488.00
Zoro # G300722951
product price: $1,239.99
/ea
Free Shipping & Returns
$1,239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1 1/2
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 191488.00
- Zoro # G300722951
- UPC # 691720980323
- Country of Origin China
- Category DC Washdown Motors
Dimensions
Shaft Length | 2 1/4 in |
Overall Length | 13 5/8 in |
Length Less Shaft | 11 1/2 in |
Shaft Dia. | 7/8 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 5 7/8 in |
Body Dia. | 6.5 in |
Description
Washdown Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 3,510, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 4.2-3.8/1.90 A, 143TC Frame, Usable @ 208V Yes, Usable @ 200V No, 60/50 Hz, Motor Service Factor 1.2, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees F, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN 32205, Tapered Roller Bearing 4 Od, Trb Metric Assembly 4 Od (32205)
- TSUBAKI Sprocket, 60 Chain Size, 1 Bore Dia., 26 # of Teeth (60B26)
- CHIEF Seal Kit Cylinders 2 Bore, 1.25 Rod Diameter, 3000 PSI, 216800 (216800)
- TIMKEN TIM-653, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 653 (653)
- LEESON Washdown Motor, Face/Base, 10-7/8 in. L (112527.00)
- LEESON Washdown Motor, 5HP, 184JM Frame, 17-1/4"L (132452.00)
- LEESON Washdown Motor, 2 HP, 3-Phase, 145TC Frame (121868.00)
- LEESON Washdown Motor, 3/4 HP, Face Mounting, CWSE (116645.00)
- LEESON Washdown Motor, 1-1/2 HP, 1740 RPM (191567.00)
- LEESON Washdown Motor, 5 HP, Rigid Base, 60 Hz (132197.00)
- LEESON Motor, 1 HP, 1760, 56C, 208-230/460V (119491.00)
- Leeson DC Motors